Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE 4 SHELF ADD-ON KIT GRAY 54in

  • Mfr # AD54-2454GY

  • Zoro # G816528047


product price: $484.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Length
54 in
Overall Width
24 in
Color
Epoxy coated, Gray
Number of Shelves
4
Load Capacity
600-800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD54-2454GY
Zoro #
G816528047
UPC #
651588106563
Country of Origin
China

Dimensions

Length
54 in
Overall Width
24 in
Overall Height
54 in

Details

Color
Epoxy coated, Gray
Number of Shelves
4
Load Capacity
600-800 lb
Item
Shelving Unit Wire
Material
Carbon Steel

Description

Wire Shelving Add-On Kit, 54''W x 24''D x 54''H, 600 - 800 lb. capacity, includes 4 wire shelves, 2 posts and 8 S-Hooks, gray epoxy antimicrobial finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.