
WIRE 4 SHELF ADD-ON KIT GRAY 63in
Mfr # AD63-2136GY
Zoro # G016527840
product price: $359.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Height
63 in
Overall Width
21 in
Number of Shelves
4
Length
36 in
Color
Epoxy coated, Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AD63-2136GY
Zoro #
G016527840
UPC #
651588107065
Country of Origin
China
Dimensions
Overall Height
63 in
Overall Width
21 in
Length
36 in
Details
Number of Shelves
4
Item
Shelving Unit Wire
Color
Epoxy coated, Gray
Material
Carbon Steel
Load Capacity
600-800 lb
Description
Wire Shelving Add-On Kit, 36''W x 21''D x 63''H, 600 - 800 lb. capacity, includes 4 wire shelves, 2 posts and 8 S-Hooks, gray epoxy antimicrobial finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.