
WIRE 4 SHELF ADD-ON KIT PROFORM 54in
Mfr # AD54-3036P
Zoro # G316528332
product price: $481.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Load Capacity
600-800 lb
Overall Height
54 in
Material
Carbon Steel
Overall Width
30 in
Color
Epoxy Coated, Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AD54-3036P
Zoro #
G316528332
UPC #
651588222836
Country of Origin
China
Dimensions
Overall Height
54 in
Overall Width
30 in
Length
36 in
Details
Load Capacity
600-800 lb
Material
Carbon Steel
Color
Epoxy Coated, Green
Number of Shelves
4
Item
Shelving Unit Wire
Description
Wire Shelving Add-On Kit, 36''W x 30''D x 54''H, 600 - 800 lb. capacity, includes 4 wire shelves, 2 posts and 8 S-Hooks, green epoxy antimicrobial finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.