Zoro Homepage

WIRE 4 SHELF ADD-ON KIT STAINLESS 74in

  • Mfr # AD74-1842S

  • Zoro # G416527914


product price: $689.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Load Capacity
600-800 lb
Number of Shelves
4
Overall Width
18 in
Length
42 in
Color
Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD74-1842S
Zoro #
G416527914
UPC #
651588244098
Country of Origin
China

Dimensions

Overall Width
18 in
Length
42 in
Overall Height
74 in

Details

Load Capacity
600-800 lb
Number of Shelves
4
Item
Shelving Unit Wire
Color
Stainless
Material
Stainless Steel

Description

Wire Shelving Add-On Kit, 42''W x 18''D x 74''H, 600 - 800 lb. capacity, includes 4 wire shelves, 2 posts and 8 S-Hooks, 304 stainless steel, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.