Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE 4 SHELF STARTER KIT BLACK 74in

  • Mfr # WR74-1430BK

  • Zoro # G516528613


product price: $210.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Width
14 in
Load Capacity
600-800 lb
Color
Epoxy Coated, Black
Length
30 in
Overall Height
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-1430BK
Zoro #
G516528613
UPC #
651588112687
Country of Origin
China

Dimensions

Overall Width
14 in
Length
30 in
Overall Height
74 in

Details

Load Capacity
600-800 lb
Color
Epoxy Coated, Black
Material
Carbon Steel
Number of Shelves
4
Item
Shelving Unit Wire

Description

Wire Shelving Starter Kit, 30''W x 14''D x 74''H, 600 - 800 lb. capacity, includes 4 wire shelves and 4 posts, black epoxy antimicrobial finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.