
WIRE 4 SHELF STARTER KIT BLACK 86in
Mfr # WR86-1424BK
Zoro # G816527255
product price: $306.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Number of Shelves
4
Color
Epoxy Coated, Black
Overall Width
14 in
Length
24 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR86-1424BK
Zoro #
G816527255
UPC #
651588113141
Country of Origin
China
Dimensions
Overall Width
14 in
Length
24 in
Overall Height
86 in
Details
Number of Shelves
4
Color
Epoxy Coated, Black
Item
Shelving Unit Wire
Material
Carbon Steel
Load Capacity
600-800 lb
Description
Wire Shelving Starter Kit, 24''W x 14''D x 86''H, 600 - 800 lb. capacity, includes 4 wire shelves and 4 posts, black epoxy antimicrobial finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.