
WIRE 4 SHELF STARTER KIT CHROME 74in
Mfr # WR74-2454C
Zoro # G316528714
product price: $523.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Load Capacity
600-800 lb
Number of Shelves
4
Length
54 in
Color
Chrome
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR74-2454C
Zoro #
G316528714
UPC #
651588081679
Country of Origin
China
Dimensions
Length
54 in
Overall Width
24 in
Overall Height
74 in
Details
Item
Shelving Unit Wire
Load Capacity
600-800 lb
Number of Shelves
4
Color
Chrome
Material
Carbon Steel
Description
Wire Shelving Starter Kit, 54''W x 24''D x 74''H, 600 - 800 lb. capacity, includes 4 wire shelves and 4 posts, chrome plated finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.