WIRE 4 SHELF STARTER KIT GRAY 54in
- Mfr # WR54-2130GY
- Zoro # G216527817
product price:Â
$
254.99
/ea
Key Features
Material
Carbon Steel
Number of Shelves
4
Color
Epoxy Coated, Gray
Load Capacity
600-800 lb
Length
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR54-2130GY
- Zoro #
- G216527817
- UPC #
- 651588100561
- Country of Origin
- China
- Item
- Shelving Unit Wire
- Material
- Carbon Steel
- Number of Shelves
- 4
- Color
- Epoxy Coated, Gray
- Load Capacity
- 600-800 lb
Dimensions
- Length
- 30 in
- Overall Width
- 21 in
- Overall Height
- 54 in
Description
Wire Shelving Starter Kit, 30''W x 21''D x 54''H, 600 - 800 lb. capacity, includes 4 wire shelves and 4 posts, gray epoxy antimicrobial finish, NSF, shipped KD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.