
WIRE 4 SHELF STARTER KIT GRAY 54IN
Mfr # WR54-3636GY
Zoro # G516530180
product price: $436.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Load Capacity
600-800 lb
Length
36 in
Number of Shelves
4
Overall Width
36 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR54-3636GY
Zoro #
G516530180
UPC #
651588138984
Country of Origin
China
Dimensions
Length
36 in
Overall Width
36 in
Overall Height
54 in
Details
Load Capacity
600-800 lb
Item
Shelving Unit Wire
Number of Shelves
4
Material
Carbon Steel
Color
Epoxy Coated, Gray
Description
Wire Shelving Starter Kit, 36''W x 36''D x 54''H, 600 - 800 lb. capacity, includes 4 wire shelves and 4 posts, gray epoxy antimicrobial finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.