Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE 4 SHELF STARTER KIT GRAY 63in

  • Mfr # WR63-2148GY

  • Zoro # G416529345


product price: $423.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Number of Shelves
4
Material
Carbon Steel
Color
Epoxy Coated, Gray
Overall Width
21 in
Load Capacity
600-800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR63-2148GY
Zoro #
G416529345
UPC #
651588101346
Country of Origin
China

Dimensions

Overall Width
21 in
Overall Height
63 in
Length
48 in

Details

Number of Shelves
4
Material
Carbon Steel
Color
Epoxy Coated, Gray
Load Capacity
600-800 lb
Item
Shelving Unit Wire

Description

Wire Shelving Starter Kit, 48''W x 21''D x 63''H, 600 - 800 lb. capacity, includes 4 wire shelves and 4 posts, gray epoxy antimicrobial finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.