
WIRE 4 SHELF STARTER KIT GRAY 74IN
Mfr # WR74-3072GY
Zoro # G916530865
product price: $719.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Load Capacity
600-800 lb
Overall Height
74 in
Material
Carbon Steel
Overall Width
30 in
Color
Epoxy Coated, Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR74-3072GY
Zoro #
G916530865
UPC #
651588139325
Country of Origin
China
Dimensions
Overall Height
74 in
Overall Width
30 in
Length
72 in
Details
Load Capacity
600-800 lb
Material
Carbon Steel
Color
Epoxy Coated, Gray
Number of Shelves
4
Item
Shelving Unit Wire
Description
Wire Shelving Starter Kit, 72''W x 30''D x 74''H, 600 - 800 lb. capacity, includes 4 wire shelves and 4 posts, gray epoxy antimicrobial finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.