Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE 4 SHELF STARTER KIT PROFORM GREEN 54in

  • Mfr # WR54-1442P

  • Zoro # G616529893


product price: $294.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Epoxy Coated, Green
Material
Carbon Steel
Overall Width
14 in
Length
42 in
Overall Height
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR54-1442P
Zoro #
G616529893
UPC #
651588119389
Country of Origin
China

Dimensions

Overall Width
14 in
Length
42 in
Overall Height
54 in

Details

Color
Epoxy Coated, Green
Material
Carbon Steel
Load Capacity
600-800 lb
Number of Shelves
4
Item
Shelving Unit Wire

Description

Wire Shelving Starter Kit, 42''W x 14''D x 54''H, 600 - 800 lb. capacity, includes 4 wire shelves and 4 posts, green epoxy antimicrobial finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.