
WIRE 4 SHELF STARTER KIT STAINLESS 54in
Mfr # WR54-1448S
Zoro # G916530858
product price: $700.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel
Load Capacity
600-800 lb
Overall Height
54 in
Overall Width
14 in
Color
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR54-1448S
Zoro #
G916530858
UPC #
651588239650
Country of Origin
China
Dimensions
Overall Height
54 in
Overall Width
14 in
Length
48 in
Details
Material
Stainless Steel
Item
Shelving Unit Wire
Load Capacity
600-800 lb
Color
Stainless
Number of Shelves
4
Description
Wire Shelving Starter Kit, 48''W x 14''D x 54''H, 600 - 800 lb. capacity, includes 4 wire shelves and 4 posts, 304 stainless steel, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.