
WIRE 4 SHELF STARTER KIT STAINLESS 63in
Mfr # WR63-3060S
Zoro # G516526954
product price: $2,077.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Number of Shelves
5
Load Capacity
600-800 lb
Overall Height
63 in
Material
Stainless Steel
Color
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR63-3060S
Zoro #
G516526954
UPC #
651588240830
Country of Origin
China
Dimensions
Overall Height
63 in
Overall Width
30 in
Length
60 in
Details
Item
Shelving Unit Wire
Number of Shelves
5
Load Capacity
600-800 lb
Material
Stainless Steel
Color
Stainless
Description
Wire Shelving Starter Kit, 60''W x 30''D x 63''H, 600 - 800 lb. capacity, includes 4 wire shelves and 4 posts, 304 stainless steel, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.