
WIRE 4 SHELF STARTER KIT STAINLESS 74in
Mfr # WR74-2160S
Zoro # G116528228
product price: $1,106.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Height
74 in
Overall Width
21 in
Color
Stainless
Number of Shelves
4
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR74-2160S
Zoro #
G116528228
UPC #
651588241370
Country of Origin
China
Dimensions
Overall Height
74 in
Overall Width
21 in
Length
60 in
Details
Color
Stainless
Number of Shelves
4
Material
Stainless Steel
Load Capacity
600-800 lb
Item
Shelving Unit Wire
Description
Wire Shelving Starter Kit, 60''W x 21''D x 74''H, 600 - 800 lb. capacity, includes 4 wire shelves and 4 posts, 304 stainless steel, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.