
WIRE 4 SHELF STARTER KIT STAINLESS 86in
Mfr # WR86-1454S
Zoro # G016527451
product price: $1,152.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Load Capacity
600-800 lb
Number of Shelves
4
Material
Stainless Steel
Length
54 in
Color
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR86-1454S
Zoro #
G016527451
UPC #
651588241837
Country of Origin
China
Dimensions
Length
54 in
Overall Width
14 in
Overall Height
86 in
Details
Load Capacity
600-800 lb
Number of Shelves
4
Material
Stainless Steel
Color
Stainless
Item
Shelving Unit Wire
Description
Wire Shelving Starter Kit, 54''W x 14''D x 86''H, 540 - 800 lb. capacity, includes 4 wire shelves and 4 posts, 304 stainless steel, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.