Zoro Homepage

WIRE 5 SHELF ADD-ON KIT BLACK 54in

  • Mfr # AD54-2172BK-5

  • Zoro # G416527839


product price: $701.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Epoxy Coated, Black
Material
Carbon Steel
Length
72 in
Load Capacity
600-800 lb
Overall Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD54-2172BK-5
Zoro #
G416527839
UPC #
651588117828
Country of Origin
China

Dimensions

Length
72 in
Overall Width
21 in
Overall Height
54 in

Details

Item
Shelving Unit Wire
Color
Epoxy Coated, Black
Material
Carbon Steel
Load Capacity
600-800 lb
Number of Shelves
5

Description

Wire Shelving Add-On Kit, 72''W x 21''D x 54''H, 600 - 800 lb. capacity, includes 5 wire shelves, 2 posts and 10 S-Hooks, black epoxy antimicrobial finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.