Zoro Homepage

WIRE 5 SHELF ADD-ON KIT CHROME 54in

  • Mfr # AD54-2142C-5

  • Zoro # G816527361


product price: $489.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Load Capacity
600-800 lb
Overall Height
54 in
Overall Width
21 in
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD54-2142C-5
Zoro #
G816527361
UPC #
651588233450
Country of Origin
China

Dimensions

Overall Height
54 in
Overall Width
21 in
Length
42 in

Details

Material
Carbon Steel
Load Capacity
600-800 lb
Item
Shelving Unit Wire
Color
Chrome
Number of Shelves
5

Description

Wire Shelving Add-On Kit, 42''W x 21''D x 54''H, 600 - 800 lb. capacity, includes 5 wire shelves, 2 posts and 10 S-Hooks, chrome plated finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.