
WIRE 5 SHELF ADD-ON KIT CHROME 86in
Mfr # AD86-1872C-5
Zoro # G316528318
product price: $638.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
600-800 lb
Color
Chrome
Length
72 in
Overall Width
18 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AD86-1872C-5
Zoro #
G316528318
UPC #
651588236130
Country of Origin
China
Dimensions
Length
72 in
Overall Width
18 in
Overall Height
86 in
Details
Load Capacity
600-800 lb
Color
Chrome
Item
Shelving Unit Wire
Material
Carbon Steel
Number of Shelves
5
Description
Wire Shelving Add-On Kit, 72''W x 18''D x 86''H, 600 - 800 lb. capacity, includes 5 wire shelves, 2 posts and 10 S-Hooks, chrome plated finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.