
WIRE 5 SHELF ADD-ON KIT GRAY 74in
Mfr # AD74-2136GY-5
Zoro # G516528033
product price: $422.99
/eaKey Features
Load Capacity
600-800 lb
Overall Height
74 in
Overall Width
21 in
Number of Shelves
5
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD74-2136GY-5
Zoro #
G516528033
UPC #
651588110669
Country of Origin
China
Dimensions
Overall Height
74 in
Overall Width
21 in
Length
36 in
Details
Load Capacity
600-800 lb
Number of Shelves
5
Material
Carbon Steel
Item
Shelving Unit Wire
Color
Epoxy coated, Gray
Description
Wire Shelving Add-On Kit, 36''W x 21''D x 74''H, 600 - 800 lb. capacity, includes 5 wire shelves, 2 posts and 10 S-Hooks, gray epoxy antimicrobial finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.