
WIRE 5 SHELF ADD-ON KIT PROFORM GREEN 54in
Mfr # AD54-1430P-5
Zoro # G116528679
product price: $291.99
/eaKey Features
Overall Width
14 in
Material
Carbon Steel
Overall Height
54 in
Length
30 in
Color
Epoxy Coated, Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD54-1430P-5
Zoro #
G116528679
UPC #
651588121764
Country of Origin
China
Dimensions
Overall Width
14 in
Overall Height
54 in
Length
30 in
Details
Material
Carbon Steel
Color
Epoxy Coated, Green
Item
Shelving Unit Wire
Load Capacity
600-800 lb
Number of Shelves
5
Description
Wire Shelving Add-On Kit, 30''W x 14''D x 54''H, 600 - 800 lb. capacity, includes 5 wire shelves, 2 posts and 10 S-Hooks, green epoxy antimicrobial finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.