
WIRE 5 SHELF ADD-ON KIT STAINLESS 63in
Mfr # AD63-3042S-5
Zoro # G516528996
product price: $1,470.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
600-800 lb
Overall Width
30 in
Number of Shelves
5
Length
42 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD63-3042S-5
Zoro #
G516528996
UPC #
651588250396
Country of Origin
China
Dimensions
Overall Width
30 in
Length
42 in
Overall Height
63 in
Details
Load Capacity
600-800 lb
Number of Shelves
5
Item
Shelving Unit Wire
Material
Stainless Steel
Color
Stainless
Description
Wire Shelving Add-On Kit, 42''W x 30''D x 63''H, 600 - 800 lb. capacity, includes 5 wire shelves, 2 posts and 10 S-Hooks, 304 stainless steel, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.