Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE 5 SHELF ADD-ON KIT STAINLESS 63in

  • Mfr # AD63-3072S-5

  • Zoro # G816529204


product price: $2,959.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Stainless
Overall Width
30 in
Overall Height
63 in
Number of Shelves
5
Load Capacity
600-800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD63-3072S-5
Zoro #
G816529204
UPC #
651588250457
Country of Origin
China

Dimensions

Overall Width
30 in
Overall Height
63 in
Length
72 in

Details

Color
Stainless
Number of Shelves
5
Item
Shelving Unit Wire
Load Capacity
600-800 lb
Material
Stainless Steel

Description

Wire Shelving Add-On Kit, 72''W x 30''D x 63''H, 600 - 800 lb. capacity, includes 5 wire shelves, 2 posts and 10 S-Hooks, 304 stainless steel, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.