Zoro Homepage

WIRE 5 SHELF MOBILE CART 74in

  • Mfr # M1860C47-5

  • Zoro # G016542287


product price: $680.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
5
Load Capacity
1,200 lb
Overall Height
80 in
Color
Chrome
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1860C47-5
Zoro #
G016542287
UPC #
651588216897
Country of Origin
China

Dimensions

Overall Height
80 in
Overall Width
18 in
Overall Length
60 in

Details

Number of Shelves
5
Load Capacity
1,200 lb
Color
Chrome
Item
Cart Stem Caster
Material
Carbon Steel

Description

Mobile Cart, 60''W x 18''D x 80''H, includes: 5 wire shelves, 4 74''H posts, 4 donut bumpers, and 4 5'' thermoplastic resin casters 2 with brakes, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.