Zoro Homepage

WIRE 5 SHELF STARTER KIT BLACK 74in

  • Mfr # WR74-1460BK-5

  • Zoro # G416529369


product price: $488.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Length
60 in
Material
Carbon Steel
Number of Shelves
5
Overall Width
14 in
Load Capacity
600-800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-1460BK-5
Zoro #
G416529369
UPC #
651588114704
Country of Origin
China

Dimensions

Length
60 in
Overall Width
14 in
Overall Height
74 in

Details

Material
Carbon Steel
Number of Shelves
5
Load Capacity
600-800 lb
Color
Epoxy Coated, Black
Item
Shelving Unit Wire

Description

Wire Shelving Starter Kit, 60''W x 14''D x 74''H, 600 - 800 lb. capacity, includes 5 wire shelves and 4 posts, black epoxy antimicrobial finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.