
WIRE 5 SHELF STARTER KIT CHROME 54in
Mfr # WR54-1836C-5
Zoro # G516527005
product price: $369.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
Key Features
Load Capacity
600-800 lb
Number of Shelves
5
Overall Width
18 in
Overall Height
54 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR54-1836C-5
Zoro #
G516527005
UPC #
651588229590
Country of Origin
China
Dimensions
Overall Width
18 in
Overall Height
54 in
Length
36 in
Details
Load Capacity
600-800 lb
Number of Shelves
5
Color
Chrome
Material
Carbon Steel
Item
Shelving Unit Wire
Description
Wire Shelving Starter Kit, 36''W x 18''D x 54''H, 600 - 800 lb. capacity, includes 5 wire shelves and 4 posts, chrome plated finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.