Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE 5 SHELF STARTER KIT PROFORM 63in

  • Mfr # WR63-2442P-5

  • Zoro # G216530343


product price: $504.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Overall Height
63 in
Overall Width
24 in
Color
Epoxy Coated, Green
Load Capacity
600-800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR63-2442P-5
Zoro #
G216530343
UPC #
651588219614
Country of Origin
China

Dimensions

Overall Height
63 in
Overall Width
24 in
Length
42 in

Details

Material
Carbon Steel
Item
Shelving Unit Wire
Color
Epoxy Coated, Green
Load Capacity
600-800 lb
Number of Shelves
5

Description

Wire Shelving Starter Kit, 42''W x 24''D x 63''H, 600 - 800 lb. capacity, includes 5 wire shelves and 4 posts, green epoxy antimicrobial finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.