
WIRE 5 SHELF STARTER KIT PROFORM 86in
Mfr # WR86-2160P-5
Zoro # G816529990
product price: $614.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
600-800 lb
Number of Shelves
5
Overall Height
86 in
Overall Width
21 in
Color
Epoxy Coated, Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR86-2160P-5
Zoro #
G816529990
UPC #
651588221617
Country of Origin
China
Dimensions
Overall Height
86 in
Overall Width
21 in
Length
60 in
Details
Load Capacity
600-800 lb
Number of Shelves
5
Item
Shelving Unit Wire
Color
Epoxy Coated, Green
Material
Carbon Steel
Description
Wire Shelving Starter Kit, 60''W x 21''D x 86''H, 600 - 800 lb. capacity, includes 5 wire shelves and 4 posts, green epoxy antimicrobial finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.