Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE 5 SHELF STARTER KIT PROFORM GREEN 63in

  • Mfr # WR63-1430P-5

  • Zoro # G816527224


product price: $287.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Length
30 in
Color
Epoxy Coated, Green
Number of Shelves
5
Load Capacity
600-800 lb
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR63-1430P-5
Zoro #
G816527224
UPC #
651588120361
Country of Origin
China

Dimensions

Length
30 in
Overall Width
14 in
Overall Height
63 in

Details

Color
Epoxy Coated, Green
Number of Shelves
5
Load Capacity
600-800 lb
Item
Shelving Unit Wire
Material
Carbon Steel

Description

Wire Shelving Starter Kit, 30''W x 14''D x 63''H, 600 - 800 lb. capacity, includes 5 wire shelves and 4 posts, green epoxy antimicrobial finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.