Zoro Homepage

WIRE 5 SHELF STARTER KIT STAINLESS 54in

  • Mfr # WR54-2136S-5

  • Zoro # G516527623


product price: $920.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
5
Load Capacity
600-800 lb
Color
Stainless
Length
36 in
Overall Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR54-2136S-5
Zoro #
G516527623
UPC #
651588245699
Country of Origin
China

Dimensions

Length
36 in
Overall Width
21 in
Overall Height
54 in

Details

Number of Shelves
5
Load Capacity
600-800 lb
Color
Stainless
Material
Stainless Steel
Item
Shelving Unit Wire

Description

Wire Shelving Starter Kit, 36''W x 21''D x 54''H, 600 - 800 lb. capacity, includes 5 wire shelves and 4 posts, 304 stainless steel, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.