Zoro Homepage

WIRE 5 SHELF STARTER KIT STAINLESS 74in

  • Mfr # WR74-1824S-5

  • Zoro # G416529079


product price: $864.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Load Capacity
600-800 lb
Number of Shelves
5
Length
24 in
Overall Width
18 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-1824S-5
Zoro #
G416529079
UPC #
651588247259
Country of Origin
China

Dimensions

Length
24 in
Overall Width
18 in
Overall Height
74 in

Details

Load Capacity
600-800 lb
Number of Shelves
5
Item
Shelving Unit Wire
Material
Stainless Steel
Color
Stainless

Description

Wire Shelving Starter Kit, 24''W x 18''D x 74''H, 600 - 800 lb. capacity, includes 5 wire shelves and 4 posts, 304 stainless steel, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.