
WIRE 5 SHELF STARTER KIT STAINLESS 86in
Mfr # WR54-1836S-5
Zoro # G416526887
product price: $989.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
5
Load Capacity
600-800 lb
Overall Width
18 in
Overall Height
54 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR54-1836S-5
Zoro #
G416526887
UPC #
651588245538
Country of Origin
China
Dimensions
Overall Width
18 in
Overall Height
54 in
Length
36 in
Details
Number of Shelves
5
Load Capacity
600-800 lb
Item
Shelving Unit Wire
Material
Stainless Steel
Color
Stainless
Description
Wire Shelving Starter Kit, 36''W x 18''D x 54''H, 600 - 800 lb. capacity, includes 5 wire shelves and 4 posts, 304 stainless steel, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.