Zoro Homepage

Wire Basket

  • Mfr # 1617HBC

  • Zoro # G515699833


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Material
Carbon Steel
Overall Width
18 in
Overall Height
8 in
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1617HBC
Zoro #
G515699833
UPC #
651588149195
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
18 in
Overall Height
8 in
Overall Length
18 in

Details

Color
Chrome
Material
Carbon Steel
Item
Partition Wall System Accessories

Description

Wire Basket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.