WIRE BASKET UNIT MOBILE
- Mfr # M1836BC6C
- Zoro # G216545460
product price:Â
$
621.99
/ea
Key Features
Material
Carbon Steel
Color
Chrome
Load Capacity
110 lb
Number of Shelves
2
Overall Height
69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1836BC6C
- Zoro #
- G216545460
- UPC #
- 651588068557
- Country of Origin
- China
- Material
- Carbon Steel
- Color
- Chrome
- Load Capacity
- 110 lb
- Item
- Shelving Unit Basket
- Number of Shelves
- 2
Dimensions
- Overall Height
- 69 in
- Overall Length
- 36 in
- Overall Width
- 18 in
Description
Basket Unit, mobile, 36''W x 18''D x 69''H, includes: 4 posts, 3 adjustable baskets with collar hooks, 2 wire shelves, 4 donut bumpers and 4 5'' swivel polyurethane casters 2 with brakes, chrome plate finish, NSF, shipped KD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.