Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Multi-Shelf Truck with Ergonomic Handle
- Mfr # 4ENML-3072-6PH
- Zoro # G523510519
product price:Â
$
1,585.99
/ea
Key Features
Shelf Length
72 in
Overall Height
65 in
Number of Shelves
4
Load Capacity
3,600 lbs
Wheel Diameter
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4ENML-3072-6PH
- Zoro #
- G523510519
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shelf Length
- 72 in
- Overall Height
- 65 in
- Wheel Diameter
- 6 in
- Overall Width
- 30 in
- Overall Length
- 77.5 in
- Shelf Size
- 30"W x 72"L
- Shelf Width
- 30 in
Details
- Item
- Multi-Shelf Truck with Ergonomic Handle
- Number of Shelves
- 4
- Load Capacity
- 3,600 lbs
- Cart Shelf Style
- 1.5" Retaining Lips
- Color
- Gray
- Caster Type
- 2 Rigid, 2 Swivel
- Material
- Steel
- Wheel Material
- Phenolic
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Finish
- Powder Coat
Description
Multi-Shelf Truck with Ergonomic Handle, 30" x 72" Shelf Size, 4 Shelf Model, Lipped Shelves, 3600 lbs. Capacity, 6"Phenolic Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.