Zoro Homepage

WIRE BASKET UNIT MOBILE

  • Mfr # M2436BC6C

  • Zoro # G516545467


product price: $529.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
2
Load Capacity
110 lb
Color
Chrome
Overall Height
69 in
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2436BC6C
Zoro #
G516545467
UPC #
651588069035
Country of Origin
China

Dimensions

Overall Height
69 in
Overall Width
24 in
Overall Length
36 in

Details

Number of Shelves
2
Load Capacity
110 lb
Color
Chrome
Material
Carbon Steel
Item
Shelving Unit Basket

Description

Basket Unit, mobile, 36''W x 24''D x 69''H, includes: 4 posts, 3 adjustable baskets with collar hooks, 2 wire shelves, 4 donut bumpers and 4 5'' swivel polyurethane casters 2 with brakes, chrome plate finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.