Shop JAMCO

Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 31 in L

  • Mfr # SH230P500GP
  • Zoro # G6438661

product price: 
$
394.99
/ea
Free Shipping & Returns

Key Features

Overall Height
37 in
Overall Length
31 in
Overall Width
25 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SH230P500GP
Zoro #
G6438661
UPC #
-
Country of Origin
United States
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Low-Profile Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
5" x 1-1/4" Polyolefin
Handle Type
Raised
Number of Shelves
2
Assembled/Unassembled
Assembled
Capacity per Shelf
700 lb
Caster Material
Polyolefin
Electrical Included
No
Non-Marking
No
Finish
Powder Coated
Cart Shelf Style
Lipped/Flush Combination
Gauge
12 ga
Handle Included
Yes
Utility Cart Shelf Style
Lipped/Flush Combination
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Item
Raised Handle Utility Cart
Distance Between Shelves
17 in
Number of Compartments
0
Number of Drawers
0
Construction
Welded Steel
Type
2 Shelf
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
Combination
Power Indicator
No
Caster Mounting Type
Plate
Includes Electrical Outlets
No
Method of Construction
Bolted
Caster Wheel/Tread Material
Polyolefin
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
37 in
Overall Length
31 in
Overall Width
25 in
Top Shelf Height
27 in
Caster Dia.
5 in
Caster Width
1-1/4 in
Lip Height
1-1/2 in
Shelf Width
24 in
Shelf Length
30 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
5 in
Overall LxWxH
31 in x 25 in x 37 in
Top Shelf Lip Height
1-1/2"
Shelf LxW
30 in x 24 in
Shelf Lip Height
1-1/2"
Wire Rope Length
31 in
Length
31 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 31 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 17 in, Shelf Length 30 in, Shelf Width 24 in, Top Shelf Height 27 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.