
WIRE BIN CART W/7 RED BINS
Mfr # BC212469M1RD
Zoro # G416538668
product price: $865.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Material
Carbon Steel
Number of Shelves
2
Overall Width
21 in
Bin Color
Red
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC212469M1RD
Zoro #
G416538668
UPC #
651588067277
Country of Origin
Multiple
Dimensions
Overall Width
21 in
Overall Length
24 in
Overall Height
69 in
Details
Material
Carbon Steel
Number of Shelves
2
Bin Color
Red
Color
Chrome
Total Number of Bins
7
Load Capacity
1,200 lb
Item
Bin Cart System
Description
Bin Cart, mobile, 21''W x 24''L x 69''H, includes: 2 wire shelves, 7 22-1/2''L x 17-1/2''W x 6''H DG93060 red bin and set of casters, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.