Wire Cantilever, 14 in Overall Depth
Mfr # WC14-CB1436GY
Zoro # G4632753
product price: $75.35
/ea
Free Shipping & Returns
Key Features
Overall Height
14 in
Overall Width
36 in
Load Capacity
800 lb
Number of Shelves
1
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC14-CB1436GY
Zoro #
G4632753
UPC #
651588153680
Country of Origin
China
Dimensions
Overall Height
14 in
Overall Width
36 in
Overall Depth
14 in
Usable Width
36 in
Usable Depth
14 in
Details
Load Capacity
800 lb
Number of Shelves
1
Color
Gray
Item
Wire Cantilever
Material
Steel
Standards
NSF
Finish
Epoxy Coated
Mounting Mechanism
Post
Load Capacity per Shelf
800 lb
Description
Wire Cantilever, 800 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 14 in, Usable Width 36 in, Mounting Mechanism Post, Hanging Mounting Type, Overall Depth 14 in, Overall Height 14 in, Overall Width 36 in, 800 lb Load Capacity, Steel, Gray, Epoxy Coated, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.