Zoro Homepage

Wire Cantilever, 14 in Overall Depth

  • Mfr # WC54-CB1448GY

  • Zoro # G4632701


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Overall Height
54 in
Load Capacity
2,400 lb
Number of Shelves
3
Finish
Epoxy Coated
Usable Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC54-CB1448GY
Zoro #
G4632701
UPC #
651588154687
Country of Origin
China

Dimensions

Overall Height
54 in
Overall Width
48 in
Overall Depth
14 in
Usable Width
48 in
Usable Depth
14 in

Details

Load Capacity
2,400 lb
Number of Shelves
3
Color
Gray
Item
Wire Cantilever
Finish
Epoxy Coated
Material
Steel
Standards
NSF
Mounting Mechanism
Post
Load Capacity per Shelf
800 lb

Description

Wire Cantilever, 800 lb Load Capacity per Shelf, Number of Shelves 3, Usable Depth 14 in, Usable Width 48 in, Mounting Mechanism Post, Hanging Mounting Type, Overall Depth 14 in, Overall Height 54 in, Overall Width 48 in, 2,400 lb Load Capacity, Steel, Gray, Epoxy Coated, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.