Wire Cantilever, 18 in Overall Depth
Mfr # WC14-CB1836P
Zoro # G4633578
product price: $97.35
/ea
Free Shipping & Returns
Key Features
Overall Height
14 in
Overall Width
36 in
Load Capacity
800 lb
Number of Shelves
1
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WC14-CB1836P
Zoro #
G4633578
UPC #
651588151440
Country of Origin
China
Dimensions
Overall Height
14 in
Overall Width
36 in
Overall Depth
18 in
Usable Width
36 in
Usable Depth
18 in
Details
Load Capacity
800 lb
Number of Shelves
1
Color
Green
Item
Wire Cantilever
Standards
NSF
Finish
Epoxy Coated
Material
Steel
Load Capacity per Shelf
800 lb
Mounting Mechanism
Post
Description
Wire Cantilever, 800 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 18 in, Usable Width 36 in, Mounting Mechanism Post, Hanging Mounting Type, Overall Depth 18 in, Overall Height 14 in, Overall Width 36 in, 800 lb Load Capacity, Steel, Green, Epoxy Coated, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.