Wire Cantilever, 18 in Overall Depth
Mfr # WDWB1836C
Zoro # G4637260
product price: $77.39
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Load Capacity
800 lb
Number of Shelves
1
Color
Chrome
Standards
NSF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDWB1836C
Zoro #
G4637260
UPC #
651588148563
Country of Origin
China
Dimensions
Overall Width
36 in
Overall Depth
18 in
Usable Width
36 in
Usable Depth
18 in
Details
Load Capacity
800 lb
Number of Shelves
1
Color
Chrome
Item
Wire Cantilever
Standards
NSF
Finish
Chrome
Material
Steel
Mounting Mechanism
Direct
Load Capacity per Shelf
800 lb
Description
Wire Cantilever, 800 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 18 in, Usable Width 36 in, Mounting Mechanism Direct, Hanging Mounting Type, Overall Depth 18 in, Overall Width 36 in, 800 lb Load Capacity, Steel, Chrome, Chrome, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.