Zoro Homepage

Wire Cantilever, 24 in Overall Depth

  • Mfr # WC54-CB2472C

  • Zoro # G4636859


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Overall Height
54 in
Load Capacity
2,400 lb
Number of Shelves
3
Usable Width
72 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC54-CB2472C
Zoro #
G4636859
UPC #
651588150269
Country of Origin
China

Dimensions

Overall Height
54 in
Overall Width
72 in
Overall Depth
24 in
Usable Width
72 in
Usable Depth
24 in

Details

Load Capacity
2,400 lb
Number of Shelves
3
Color
Chrome
Item
Wire Cantilever
Material
Steel
Finish
Chrome
Standards
NSF
Load Capacity per Shelf
800 lb
Mounting Mechanism
Post

Description

Wire Cantilever, 800 lb Load Capacity per Shelf, Number of Shelves 3, Usable Depth 24 in, Usable Width 72 in, Mounting Mechanism Post, Hanging Mounting Type, Overall Depth 24 in, Overall Height 54 in, Overall Width 72 in, 2,400 lb Load Capacity, Steel, Chrome, Chrome, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.