Wire Cantilever, 24 in Overall Depth
Mfr # WC54-CB2472GY
Zoro # G4632668
product price: $440.99
/ea
Free Shipping & Returns
Key Features
Overall Height
54 in
Load Capacity
2,400 lb
Number of Shelves
3
Usable Width
72 in
Finish
Epoxy Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WC54-CB2472GY
Zoro #
G4632668
UPC #
651588155066
Country of Origin
China
Dimensions
Overall Height
54 in
Overall Width
72 in
Overall Depth
24 in
Usable Width
72 in
Usable Depth
24 in
Details
Load Capacity
2,400 lb
Number of Shelves
3
Color
Gray
Item
Wire Cantilever
Finish
Epoxy Coated
Material
Steel
Standards
NSF
Load Capacity per Shelf
800 lb
Mounting Mechanism
Post
Description
Wire Cantilever, 800 lb Load Capacity per Shelf, Number of Shelves 3, Usable Depth 24 in, Usable Width 72 in, Mounting Mechanism Post, Hanging Mounting Type, Overall Depth 24 in, Overall Height 54 in, Overall Width 72 in, 2,400 lb Load Capacity, Steel, Gray, Epoxy Coated, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.