
WIRE CANTILEVER BIN HOLDER WITH 18 BINS
Mfr # CAN-34-36BH-230BL
Zoro # G916533576
product price: $352.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
Key Features
Number of Bins
18
Overall Width
10.875 in
Overall Length
36 in
Color
Chrome
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAN-34-36BH-230BL
Zoro #
G916533576
UPC #
651588135433
Country of Origin
Multiple
Dimensions
Overall Width
10.875 in
Overall Length
36 in
Overall Height
34 in
Details
Number of Bins
18
Color
Chrome
Material
Carbon Steel
Item
Shelving Unit Post Wall Mount
Description
Cantilever Bin Holder Post Wall Mount, 36''W x 10-7/8''D x 34''H, includes: 3 bin rails, 18 blue bins QUS230BL, 2 34'' posts, & 4 post wall brackets, chrome plated finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.