Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE CANTILEVER BIN HOLDER WITH 18 BINS

  • Mfr # CAN-34-36BH-230YL

  • Zoro # G816533485


product price: $297.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Bins
18
Color
Chrome
Overall Width
10.875 in
Overall Length
36 in
Overall Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAN-34-36BH-230YL
Zoro #
G816533485
UPC #
651588135518
Country of Origin
Multiple

Dimensions

Overall Width
10.875 in
Overall Length
36 in
Overall Height
34 in

Details

Number of Bins
18
Color
Chrome
Material
Carbon Steel
Item
Shelving Unit Post Wall Mount

Description

Cantilever Bin Holder Post Wall Mount, 36''W x 10-7/8''D x 34''H, includes: 3 bin rails, 18 yellow bins QUS230YL, 2 34'' posts, & 4 post wall brackets, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.