Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE CANTILEVER BIN HOLDER WITH 30 BINS

  • Mfr # CAN-34-60BH-230RD

  • Zoro # G616533456


product price: $517.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Bins
30
Overall Height
34 in
Color
Chrome
Material
Carbon Steel
Overall Width
10.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAN-34-60BH-230RD
Zoro #
G616533456
UPC #
651588135730
Country of Origin
Multiple

Dimensions

Overall Height
34 in
Overall Width
10.875 in
Overall Length
60 in

Details

Number of Bins
30
Item
Shelving Unit Post Wall Mount
Color
Chrome
Material
Carbon Steel

Description

Cantilever Bin Holder Post Wall Mount, 60''W x 10-7/8''D x 34''H, includes: 3 bin rails, 30 red bins QUS230RD, 2 34'' posts, & 4 post wall brackets, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.