
WIRE CART 4 WIRE 1 SOLID SHELF ENCLOSURE 63in
Mfr # WRCS4-63-2436EP-5
Zoro # G716542402
product price: $957.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
5
Load Capacity
1,200 lb
Overall Width
24 in
Overall Height
69 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRCS4-63-2436EP-5
Zoro #
G716542402
UPC #
651588226919
Country of Origin
China
Dimensions
Overall Width
24 in
Overall Height
69 in
Overall Length
36 in
Details
Number of Shelves
5
Load Capacity
1,200 lb
Item
Enclosure Cart Stem Caster
Material
Carbon Steel
Color
Chrome
Description
Wire Enclosed Cart, mobile, 36''W x 24''D x 69''H, 1200 lb. capacity, includes: 4 wire shelves, 1 solid galvanized steel shelf, 4 63''H post, 4 enclosure panels, 4 donut bumpers, 4 5'' thermoplastic resin casters, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.