
WIRE CART 4 WIRE 1 SOLID SHELF ENCLOSURE 63in
Mfr # WRCS4-63-2448EP-5
Zoro # G616542410
product price: $1,028.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
24 in
Material
Carbon Steel
Overall Height
69 in
Overall Length
48 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRCS4-63-2448EP-5
Zoro #
G616542410
UPC #
651588226933
Country of Origin
China
Dimensions
Overall Width
24 in
Overall Height
69 in
Overall Length
48 in
Details
Material
Carbon Steel
Item
Enclosure Cart Stem Caster
Color
Chrome
Load Capacity
1,200 lb
Number of Shelves
5
Description
Wire Enclosed Cart, mobile, 48''W x 24''D x 69''H, 1200 lb. capacity, includes: 4 wire shelves, 1 solid galvanized steel shelf, 4 63''H post, 4 enclosure panels, 4 donut bumpers, 4 5'' thermoplastic resin casters, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.