Wire Cart Cover, 18''D X 60''W X 74''H, 10 Gauge Clear-Vinyl With Zipper Flap

  • Mfr # CC186074CVZ

  • Zoro # G021967372


product price:  $408.99
/ea
Free Shipping & Returns

Key Features

Overall Length
60 in
Material
Nylon
Color
Blue
Overall Width
18 in
Overall Height
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC186074CVZ
Zoro #
G021967372
UPC #
651588132517
Country of Origin
United States

Dimensions

Overall Length
60 in
Overall Width
18 in
Overall Height
74 in

Details

Material
Nylon
Item
Cart Cover
Color
Blue

Description

Wire Cart Cover, 18''D x 60''W x 74''H, 10 gauge clear-vinyl with zipper flap (non-returnable) , NON-RETURNABLE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.